Shop All Drain Stoppers
Flip-It
PVD Polished Brass Conversion Kit, PVD Polished Brass Conversion Kit
Mfr # 90-350
Zoro # G510033229
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Polished Brass
- Length (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flip-It
- MFR # 90-350
- Zoro # G510033229
- Country of Origin China
- Category Drain Stoppers
Dimensions
Length (In.) | 9 in |
Details
Color - Drains | Polished Brass |
Item | Tub Stopper Conversion Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 18" Towel Bar (14435-CP)
- AMERICAN STANDARD Siphon Jet Urinal, 1 gpf, Wall Mount (6561017.020)
- LEGEND VALVE 1/2 S-2000 CXC F.P. BALL VALVE (101-423)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, Steel, 0.187" Orifice (2070-MMC)
- KINGSTON BRASS Rubber Stopper Chain And Attachment for CC1001, Chrome (CC1111)
- ZORO SELECT Stopper, Pop-Up Type, 4" L, Black, ABS (32351)
- SIOUX CHIEF PLUG RAISED 3.5""BRASS (876-35PK)
- B & K Easy Pop-Up Stopper Orb (PF0254)
- MIDWEST FASTENER 5/8" Brass Snap Handle Rubber Drain Plugs 4PK (65944)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Bronze (38301-BZ)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101BN)
- Flip-It Drain Stoppers