Shop All Reusable Water Bottles
Flip-It
Flip-It 9041394 Purple Polypropylene Bottle Emptying Kit - Pack of 6
Mfr # 9041394
Zoro # G103922565
original price:
$32.49
18% off
new price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flip-It
- MFR # 9041394
- Zoro # G103922565
- UPC # 851925006093
- Country of Origin Unknown
- Category Reusable Water Bottles
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Purple Polypropylene Bottle Emptying Kit
- Pack of 6
- Color: Purple
- Material: Polypropylene
- Product Type: Bottle Emptying Kit
- Dishwasher Safe: Yes
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Block Kit-Piston & (TT-168T2025080)
- STENS Gasket Set Fits Oem Briggs & Stratton 19H132 19H232 798800 480-109 (480-109)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Forest Green (409615KOT)
- CS UNITEC Mixing Paddle, 5.5in dia, 1/2in Hex Shank (PWP 140)
- FLIP-IT Flip-It 9041391 Gray Polypropylene Bottle Emptying Kit (9041391)
- NALGENE Nalgene 340592 1 Quart High Density Polyethylene Wide Mouth (340592)
- LOGO BRANDS Baltimore Ravens 34oz Native Quencher Bottle (603-S34QB-63)
- THERMOS 24-Ounce Stainless King Vacuum-Insulated Stainless Steel Drink Bottle (Midnight Blue) (SK4000MDB4)
- SERVICE IDEAS Plastic Water Pitcher with Ice Tube, 1.9 Liter, Smooth Body (SWP19SB)
- NALGENE Nalgene 340746 64 Oz.Transparent Lexan Square (340746)
- GLOBAL INDUSTRIAL Double Wall Stainless Water Bottle, Blue, 17 Oz. (670338)
- Flip-It Coolers & Hydration Packs