Shop All Reusable Water Bottles
Flip-It
Flip-It 9041391 Gray Polypropylene Bottle Emptying Kit
Mfr # 9041391
Zoro # G503922639
original price:
$26.35
7% off
new price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flip-It
- MFR # 9041391
- Zoro # G503922639
- UPC # 851925006123
- Country of Origin Unknown
- Category Reusable Water Bottles
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Features- Gray Polypropylene Bottle Emptying Kit
- Color: Gray
- Material: Polypropylene
- Product Type: Bottle Emptying Kit
- Dishwasher Safe: Yes
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Wheel Adjust (946-04036)
- SEYMOUR MIDWEST Landscape Rake, 30", 60" Wood Handle (90330)
- ZORO SELECT 34 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF5)
- YO-HO TOOLS SNOW SHOVEL BUSTR 18""W (76060)
- FLIP-IT Flip-It 9041394 Purple Polypropylene Bottle Emptying Kit - Pack of 6 (9041394)
- CHILL-ITS BY ERGODYNE Water Bottle, 1L, Gray, BPA Free (5151)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle GG150LC-Blue Reusable Glass Water Bottle with Loop Cap & Free Silicone Sleeve - Sky Blue; 750 ml. (GG150LC-Blue)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PK1GTH-48 BPA Free 1 Gallon Round Water Bottle with 48 mm Cap (PK1GTH-48)
- THERMOS Stainless Steel Beverage Bottle, 1.1 qt, Stainless Steel/Black (2510TRI2)
- THERMOS BPA-Free Hydration Bottle, 64 oz./1.9L, Blue, Cold 12 Hrs (FPG1901BL4)
- PARTY ANIMAL Party Animal 9408279 16 oz New England Patriots Big Sip Water Bottle (9408279)
- Flip-It Reusable Water Bottles