Shop All Drain Stoppers
Flip-It
Chrome Plated Conversion Kit, Chrome Plated Conversion Kit
Mfr # 10-300
Zoro # G510033328
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Chrome Plated
- Length (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flip-It
- MFR # 10-300
- Zoro # G510033328
- Country of Origin China
- Category Drain Stoppers
Dimensions
Length (In.) | 9 in |
Details
Color - Drains | Chrome Plated |
Item | Tub Stopper Conversion Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe 4 Gooseneck - Wristblade (400T70-5AKC-CP)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 250 Ft, Black (1PBP8)
- MONITEUR DEVICES Watchman 125/250V-Ac Valve Position Indicator (FSYB-5120)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 40 (5P697)
- LARSEN SUPPLY CO 3/8X2 Chr Drain Stopper (03-4825)
- KOHLER Stopper (29676-SN)
- MIDWEST FASTENER 5/8" Brass Snap Handle Rubber Drain Plugs 4PK (65944)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Bath Closure, Bronze (38305-BZ)
- MIDWEST FASTENER 3/4" to 1" Brass T-Handle Rubber Drain Plugs 4PK (65941)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (38380-BN)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Bronze (58751-PP-BZ-G)
- Flip-It Drain Stoppers