Shop All Drain Stoppers
Flip-It
Antique Brass Conversion Kit, Antique Brass Conversion Kit
Mfr # 30-400
Zoro # G910033171
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Drains Antique Brass
- Length (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flip-It
- MFR # 30-400
- Zoro # G910033171
- Country of Origin China
- Category Drain Stoppers
Dimensions
Length (In.) | 9 in |
Details
Item | Tub Stopper Conversion Kit |
Color - Drains | Antique Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS Imperial 6 in. D X 6 in. L Steel Stove Pipe (BM0047)
- APOLLO PEX 3/4 in. Brass PEX Barb Coupling (10-Pack), 10PK (APXC3410PK)
- ZORO SELECT 1/8" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA12)
- VIEGA Viega ProPress 45 street elbow, 1-1/4" x 1-1/4" (77063)
- ZORO SELECT Push and Pull Drain Stopper, Silver (35255)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101MB)
- MINUTEMAN-ACHLA Minuteman-Achla GT-36 Ash Pan Set for 36 in. Grate (GT-36)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35227)
- MINUTEMAN-ACHLA Minuteman-Achla GT-28 Ash Pan Set for 28 in. Grate (GT-28)
- DANCO Tub Stopper, Plastic (80811)
- Flip-It Drain Stoppers