Shop All Shallow Well Jet Pumps
Flint & Walling/Star Water
Flint & Walling-Star Water JHU10 1 HP Deep Well Jet Pump
Mfr # 777055
Zoro # G404015287
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling/Star Water
- MFR # 777055
- Zoro # G404015287
- Country of Origin United States
- Category Shallow Well Jet Pumps
Description
Features
- 1 hp
- Deep well jet pump
- Cast iron
- Convertible
- Nema j adaptable uni-frame motor
- Features includes square-d pressure switch
- Thermal overload protects against over heating
- 0 ft. @ 40 psi = 1488 gph, 5 ft. @ 40 psi = 1395 gph, 15 ft. @ 40 psi = 1089 gph, 25 ft. @ 40 psi = 690 gph, 60 ft. @ 40 psi = 549 gph, 90 ft. @ 40 psi = 306 gph, 110 ft. @ 40 psi = 246 gph
- Dimension - 19.2 x 10.2 x 15 in.
- Item weight - 54 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 33 psi Max Pressure (CJ103071)
- SPRINGER PARTS Pump Rebuild Kit for Aurora 340 Series Pump Models 341A, 342A, and 344A (FK100250XXXX04SP)
- ARO Fluid Power Complete, Del Ele, 59121 (59121)
- KERICK 1/4-20 in. x12 in Stainless Steel Float Rod (SR12)
- PARTS20 EJECTOR KIT CAST IRON (FP520-100)
- STAR WATER SYSTEMS Shallow Well Jet Pump, 3/4 HP (SJ07S)
- K2 PUMPS 1/2 HP Cast Iron Shallow Well Jet Pump (WPS05001K)
- DAYTON Shallow Well Jet Pump, Plastic, 1/2 HP (4HEY4)
- DAYTON Shallow Well Jet Pump, SS, 1 1/2 HP (4HEZ3)
- SIMER- FLOTEC Jet Pump 3/4Hp Shallowell 115V (2802)
- PARTS20 Repair Kit Jet Pump (FPPK50-P2)
- Flint & Walling/Star Water Shallow Well Jet Pumps