Shop All Deep Well Submersible Pumps
Flint & Walling
Submersible Deep Well Pump, 1/2 hp, 230V AC, 3 Wires, 6.0 A, 10 Stages, 7 gpm
Mfr # 4F07P05301S
Zoro # G2553840
product price: $757.80
/ea
Free Shipping & Returns
$757.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Number of Wires 3
- Amps 6 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F07P05301S
- Zoro # G2553840
- UPC # 054757077075
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
Length (In.) | 27-1/2 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 6 |
Height (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 11 |
Width (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 9 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 8 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 12 |
Discharge Dia. | 1 1/4 in |
Description
Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 6 A, Phase - Pumps 1, Number of Stages 10, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 7 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8.5 gpm, Flow Rate @ 100 Ft. @ 50 PSI 7.5 gpm, Flow Rate @ 150 Ft. @ 40 PSI 6.2 gpm, Flow Rate @ 150 Ft. @ 50 PSI 4.7 gpm, Max. Head 310 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 86 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS SPK5-PT-2 Repair kit; Replaces Yamada K5-PT-2 (SP-K5-PT-2)
- DAYTON O-Ring, 643136 (643136)
- ARO Diaphragm, PTFE (96538)
- GOULDS WATER TECHNOLOGY 3 HP 4" Manual Submersible Sewage Pump 230V (WS3032D4)
- FLINT & WALLING Pump, 1, 2 Wires (4F19S10305)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F10S05005)
- FLINT & WALLING Pump, 3/4, 2 Wires (4F11P07305S)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F11P05005S)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F10S07301)
- FLINT & WALLING Pump, 1, 2 Wires (4F19P10305S)
- RED LION Pump, Submersible, 1/2 HP, 2 Wire, 115V (14942401)
- Flint & Walling Deep Well Submersible Pumps