Shop All Lawn Irrigation Pumps
Flint & Walling
Sprinkler Pump, Thermo Plastic, 1 HP
Mfr # SP10P1
Zoro # G0462710
product price: $629.10
/ea
Free Shipping & Returns
$629.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPM @ 30 PSI 48
- Inlet Size - Pumps 2 in NPT
- Motor Type Single-Phase
- Bearing Type Ball
- Impeller Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # SP10P1
- Zoro # G0462710
- UPC # 054757083731
- Country of Origin United States
- Category Lawn Irrigation Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 2 in |
Description
Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 120/240V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 5 psi 72 gpm, Flow Rate @ 10 psi 70 gpm, Flow Rate @ 20 psi 62 gpm, Maximum Feet of Head 91 ft, Shut Off Pressure (Maximum) 100 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 48 gpm, Flow Rate @ 40 psi 5 gpm, Priming Self-Priming
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380P, 197083)
- FUJI ELECTRIC Pump, Oil Coolant, 1/8hp (VKP-063A-4Z)
- DAYTON Seal Assembly, Viton (5DXZ0)
- AQUA-FLO Aqua-Flo AF025930002010 115V; 0.06 HP 48Y CMCP Pump Circulation Circ-Master (AF025930002010)
- FLINT & WALLING Sprinkler Pump, Thermo Plastic, 1-1/2 HP (SP15P1)
- FLINT & WALLING Sprinkler Pump, ODM, 115/230V, 2 HP (SP20P1)
- FLINT & WALLING Sprinkler Pump, 208/230-460V, 1 HP (SPJ10P3)
- FLINT & WALLING Sprinkler Pump, Noryl, 115/230V (SPJ07P1)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- RED LION Sprinkler Pump, Portable, SS, 3/4 HP, 115V (614432)
- DAYTON Pump, Sprinkler, 1/2 HP, 3 Ph (5RWH7)
- Flint & Walling Lawn Irrigation Pumps