Shop All Lawn Irrigation Pumps
Flint & Walling
Sprinkler Pump, Thermo Plastic, 1-1/2 HP
Mfr # SP15P1
Zoro # G0462677
product price: $762.30
/ea
Free Shipping & Returns
$762.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase - Pumps 1
- Voltage - Pumps 115/230V AC
- Inlet (In.) 2
- HP - Pumps 1 1/2 hp
- Voltage 115/230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # SP15P1
- Zoro # G0462677
- UPC # 054757083748
- Country of Origin United States
- Category Lawn Irrigation Pumps
Dimensions
Inlet Size - Pumps | 2 in NPT |
Manufacturers Warranty Length | 1 yr |
Outlet Size - Pumps | 1-1/2 in NPT |
Compatible Discharge Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 2 in |
Intake and Discharge Size | 2 in , 1 1/2 in |
Description
Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 5 psi 75 gpm, Flow Rate @ 10 psi 72 gpm, Flow Rate @ 20 psi 65 gpm, Maximum Feet of Head 110 ft, Shut Off Pressure (Maximum) 100 psi, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 30 psi 57 gpm, Flow Rate @ 40 psi 44 gpm, Priming Self-Priming
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bung Nut (PPBGNDPP01G)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-604-R)
- CHAMPION POWER EQUIPMENT Semi-Trash Water Pump 2", Engine Dri (100742)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F11P05005S)
- FLINT & WALLING Sprinkler Pump, Thermo Plastic, 1 HP (SP10P1)
- FLINT & WALLING Sprinkler Pump, ODM, 115/230V, 2 HP (SP20P1)
- FLINT & WALLING Sprinkler Pump, 208/230-460V, 1 HP (SPJ10P3)
- FLINT & WALLING Sprinkler Pump, Noryl, 115/230V (SPJ07P1)
- ECO-FLO ECO-FLO 1 HP 3360 gph Thermoplastic Sprinkler Pump (EFLS10P)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWH0)
- FLOTEC Sprinkler Pump, Centrifugal, HD, 2HP (FP5182)
- Flint & Walling Lawn Irrigation Pumps