Shop All Shallow Well Jet Pumps
Flint & Walling
Shallow Well Pump System, 3/4 HP
Mfr # EK07SAT44H
Zoro # G6631265
product price: $1,179.90
/ea
Free Shipping & Returns
$1,179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Pump Material Cast Iron
- Inlet 1-1/4 in NPT
- Amps 13/6.5
- Includes Ejector, Motor, Pressure Switch, Pressure Tank and Connection Fittings from Pump to Tank, Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # EK07SAT44H
- Zoro # G6631265
- UPC # 054757054793
- Country of Origin United States
- Category Shallow Well Jet Pumps
Dimensions
Length (In.) | 24-1/2 |
Height (In.) | 33-1/2 |
Width (In.) | 17-1/4 |
Overall Width | 17 1/4 |
Overall Height | 33 1/2 |
Inlet Dia. | 1 1/4 in |
Overall Length | 24 1/2 |
Description
Shallow Well Jet Pump System, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 13/6.5, Flow Rate @ 10 Ft. Lift @ 30 PSI 13.4 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 9.6 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 4.8 gpm, Max. Suction Lift 25 ft, Tank Capacity 14 gal, Tank Bladder Pressure 28 psi, Shut Off Pressure 65 psi, Inlet 1-1/4 in NPT, Discharge 3/4 in NPT, Overall Length 24 1/2, Overall Width 17 1/4, Overall Height 33 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Drum Bracket, For DEF Pumps (KITDFDB)
- LITTLE GIANT PUMP Pump Tubing, 3/8 in, 100 ft, Vinyl (599107)
- ZOELLER Cord Seal/Strain Relief (094032)
- LITHONIA LIGHTING Frame Kit, Ceiling Mounting, 24 in L (2X2SMKSH)
- FLINT & WALLING 1/2 HP 660 gph Cast Iron Shallow Jet Well Pump (SJR05S)
- FLINT & WALLING Ejector, Cast Iron (DW40E1630)
- FLINT & WALLING Ejector, For 24PR56 (SW07E1432)
- FLINT & WALLING Ejector, For 24PR55 (SW05E1630)
- FLINT & WALLING -Star Water ES05S 0.5 HP Shallow Well Jet Pump (FL576505)
- FLINT & WALLING Shallow Well Pump System, 1/2 HP (EK05SAT25H)
- PARTS20 Motor Capacitor Esp-150A (U18-525-UPC)
- Flint & Walling Shallow Well Jet Pumps