Shop All Pump Gaskets
Flint & Walling
Ring Square Cut, Buna-N/Rubber, 20240
Mfr # 020240
Zoro # G2893025
product price: $6.57
/ea
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ring Square cut
- For Use With Mfr. Model Number CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB
- Fits Brand Flint & Walling
- Product Type O-Ring
- Compatible with Series Family CJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 020240
- Zoro # G2893025
- UPC # 054757054540
- Country of Origin China
- Category Pump Gaskets
Details
Item | Gasket |
Includes | Ring Square cut |
For Use With Mfr. Model Number | CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB |
Fits Brand | Flint & Walling |
Product Type | O-Ring |
Compatible with Series Family | CJ |
Compatible with Brand | Flint & Walling |
Gasket Material | Buna-N, Rubber |
Compatible with Manufacturer Model Number | CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB |
Compatible with Series | 101 |
Compatible with Pump Type | Booster Pump |
Compatible Grainger Part Number | 22W748, 22W749, 22W750, 22W751, 22W752, 22W753, 22W754, 22W755, 22W756, 22W757, 22W758, 22W759, 22W760, 22W761, 22W762, 22W763, 22W764, 22W765, 22W766, 22W767 |
Compatible Manufacturer Part Number | CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB |
Compatible with Manufacturer Part Number | CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB |
Compatible with Manufacturer Model Number [NEW] | CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB |
Compatible Manufacturer Model Number | CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB |
For Use with Mfr. Model Number | CJ101B071, CJ101B073, CJ101B101, CJ101B103, CJ101B151, CJ101B151AB, CJ101B153, CJ101B153AB, CJ101B201, CJ101B201AB, CJ101B203, CJ101B203AB, CJ101C201, CJ101C201AB, CJ101C203, CJ101C203AB, CJ101C301, CJ101C301AB, CJ101C303, CJ101C303AB |
Description
Gasket, Compatible with Pump Type Booster Pump, Compatible with Brand Flint & Walling, Compatible with Series Family CJ, Compatible with Series 101, Compatible with Grainger Part Number 22W748, 22W749, 22W750, 22W751, 22W752, 22W753, 22W754, 22W755, 22W756, 22W757, 22W758, 22W759, 22W760, 22W761, 22W762, 22W763, 22W764, 22W765, 22W766, 22W767
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Pump Wedge, 12 In (ENV55)
- DAYTON Pond Pump, 1/3 hp, 115V AC, Plastic Housing (55MU69)
- PIUSI USA Viscomat 70 Tote Kit, 44 psi, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" BSP Inlet (F00248000)
- ARO Sleeve (94527)
- FLINT & WALLING O-Ring, Buna N (131925)
- FLINT & WALLING O-Ring, Viton (136607)
- FLINT & WALLING Gasket, Micropore, 2VJ44 (2VJ44)
- DAYTON O-Ring, NBR, PPTLSP216G (PPTLSP216G)
- DAYTON O-Ring For Filter Neck (PP02011134G)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, LF Bronze (FLANGE LF BRZ 0.75" NPT F2+HWKIT)
- ARMSTRONG PUMPS Flanged Kit, 1-1/4 NPT, 150 psi, Cast Iron (FLANGE CI 1.25" NPT FS2+HWKIT)
- Flint & Walling Pump Gaskets