Shop All Utility Pumps
Flint & Walling
Pump, Utility, 1/12 HP, 12VDC
Mfr # 024481
Zoro # G8769616
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/12 hp
- Body Material Cast Aluminum
- Cord Length 11 ft
- GPH of Water @ 10 Ft. of Head 184 gph
- Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # 024481
- Zoro # G8769616
- Country of Origin China
- Category Utility Pumps
Dimensions
Cord Length | 11 ft |
Shaft Dia. (In.) | 5/16 in |
Height (In.) | 4 3/4 in |
Length (In.) | 6 1/2 in |
Width (In.) | 4 in |
Overall Height | 4.8 in |
Discharge Connection Size | 3/4 in |
Overall Width | 4 in |
Shaft Outer Diameter | 3/8 in |
Overall Length | 6.5 in |
Media Intake Connection Size | 3/4 in |
Description
Pump, Housing Material Aluminum, Horsepower - Maximum 1/12 hp, Nameplate Voltage 12V DC, Flow Rate @ 10 ft of Head - Maximum 3.1 gpm, Viscosity - Maximum 1 cps, Feet of Head - Maximum 41.2 ft of head, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type MNPT, Cord Length 11 ft, Priming Self-Priming, Operating Pressure - Maximum 17.8 psi, Suction Lift - Maximum 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Nbf-36 103401Lf 120V 1/6 Hp (NBF-36)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- ARMSTRONG PUMPS HVAC Circulating Pump, 5/16 hp, 230V, 1 Phase, Flange Connection (110223-323)
- DAYTON O-Ring, NBR, PPTLS5014G (PPTLS5014G)
- FLINT & WALLING Pump, Utility, 1/12 HP, 115V (023817)
- K2 PUMPS 1/2 HP Cast Iron Utility Transfer Pump (UTT05001K)
- LITTLE GIANT NK-2 Permanently Lubricated Multi-Purpose Pump (527003)
- ECO-FLO Submersible Utility Pump 1/6 HP (SUP54)
- LITTLE GIANT 2E-N 115V Small Submersible Pump 300 GPH At 1' (502103)
- WAYNE SUMP PUMP 1/3HP 4600GPH (CDU790SS)
- SUPERIOR 1/4 HP Plastic Utility Pump (91250)
- Flint & Walling Utility Pumps