Shop All Pump Heads
Flint & Walling
Pump Head, 355 ft. Max. Head
Mfr # 4F35S30
Zoro # G2553682
product price: $1,381.50
/ea
Free Shipping & Returns
$1,381.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stages 10
- Tank PSI 2030405060
- Max. Operating Temp. (F) 86
- Impeller Material Noryl
- GPM 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F35S30
- Zoro # G2553682
- UPC # 054757049508
- Country of Origin United States
- Category Pump Heads
Dimensions
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 15 |
Details
Stages | 10 |
Tank PSI | 2030405060 |
Max. Operating Temp. (F) | 86 |
Impeller Material | Noryl |
Item | Pump Head |
GPM | 35 |
Well Capacity | Average |
Type | Submersible Well |
Discharge Port (In.) | 2 |
Built-In Check Valve | No |
Pump-Motor Shell | Stainless Steel |
Description
Pump Head, Submersible Well, 35 GPM, GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 36, GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 15, Impeller Material Noryl, Pump-Motor Shell Stainless Steel, Built-In Check Valve No, Max. Head (Ft.) 355, Well Capacity Average, 20-50, GPM of Water @ 20 Ft @ 30, 50 PSI 46, 43, GPM of Water @ 40 Ft @ 30, 50 PSI 44, 42, Shut Off (PSI) 154
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Dispensing Pump, Floor Standing, 2-3/4in.H (BW5000-000G)
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 16 Gallon (8051)
- FINISH THOMPSON FTI Lithium Battery-Operated Drum Pump System with EFS Pick-Up Tube (DRM8009)
- PULSAFEEDER Kit, Ctp Maint.Grease, 10G/.35Oz (J30257)
- FLINT & WALLING Discharge Head (132000)
- FLINT & WALLING Pump Head, 360 ft. Max. Head (4F27S20)
- FLINT & WALLING Pump Head, 300 ft. Max. Head (4F85S50)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- STENNER 5 Pump Head W/Ferrules 1/4In, PK2 (QP255-2)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH2)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ3)
- Flint & Walling Pump Heads