Shop All Pump Heads
Flint & Walling
Pump Head, 300 ft. Max. Head
Mfr # 4F85S50
Zoro # G2553658
product price: $2,136.60
/ea
Free Shipping & Returns
$2,136.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Built-In Check Valve No
- Max. Operating Temp. (F) 86
- Well Capacity Average
- Impeller Material Noryl
- Tank PSI 2030405060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F85S50
- Zoro # G2553658
- UPC # 054757049607
- Country of Origin United States
- Category Pump Heads
Details
Built-In Check Valve | No |
Max. Operating Temp. (F) | 86 |
Well Capacity | Average |
Impeller Material | Noryl |
Tank PSI | 2030405060 |
Type | Submersible Well |
Discharge Port (In.) | 2 |
Pump-Motor Shell | Stainless Steel |
Stages | 10 |
Item | Pump Head |
GPM | 85 |
Description
Pump Head, Submersible Well, 85 GPM, GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 57, Impeller Material Noryl, Pump-Motor Shell Stainless Steel, Built-In Check Valve No, Max. Head (Ft.) 300, Well Capacity Average, 35-110, GPM of Water @ 20 Ft @ 30, 50 PSI 104, 89, GPM of Water @ 40 Ft @ 30, 50 PSI 98, 82, Shut Off (PSI) 130
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 550 Scfh Air (VFA-7-BV)
- PENTAIR WATER Conv Jet Pump Ejector (FP520-100-P2)
- DAYTON Ring Lock For Cartridge Filter (PP01021006G)
- DAYTON Bladder Assembly (PP17GALBLADG)
- FLINT & WALLING Pump Head, 355 ft. Max. Head (4F35S30)
- FLINT & WALLING Discharge Head (132000)
- FLINT & WALLING Pump Head, 360 ft. Max. Head (4F27S20)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH1)
- DAYTON Centrifugal Pump Head, 5 HP, Cast Iron (10X672)
- LITTLE GIANT PUMP Pump Head, Without Motor (583698)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHK3)
- Flint & Walling Pump Heads