Shop All Pump Heads
Flint & Walling
Pump Head, 245 ft. Max. Head
Mfr # 4F35S20
Zoro # G2553673
product price: $1,104.30
/ea
Free Shipping & Returns
$1,104.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Port (In.) 2
- Well Capacity Average
- Max. Operating Temp. (F) 86
- Stages 7
- GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F35S20
- Zoro # G2553673
- UPC # 054757049492
- Country of Origin United States
- Category Pump Heads
Dimensions
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 17 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 38 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 32 |
Details
Discharge Port (In.) | 2 |
Well Capacity | Average |
Max. Operating Temp. (F) | 86 |
Stages | 7 |
Tank PSI | 2030405060 |
Built-In Check Valve | No |
Max. Head (Ft.) | 245 |
Pump-Motor Shell | Stainless Steel |
Impeller Material | Noryl |
Item | Pump Head |
GPM | 35 |
Type | Submersible Well |
Description
Pump Head, Impeller Material Noryl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 275 GPM (PD30A-AAP-AAA-C)
- ARO O-Ring, Encapsulated (96514)
- SPRINGER PARTS Mechanical Seal; Replaces SHIPPENSBURG PUMP CO., INC. SHIPCO SDPS-00155 (SDPS-00155SP)
- DAYTON Lip Sealid (PP1V0316G)
- FLINT & WALLING Pump Head, 360 ft. Max. Head (4F27S20)
- FLINT & WALLING Pump Head, 300 ft. Max. Head (4F85S50)
- FLINT & WALLING Pump Head, 355 ft. Max. Head (4F35S30)
- FLINT & WALLING Discharge Head (132000)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHF5)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHK1)
- DAYTON Discharge Head (PPTNYA93G)
- Flint & Walling Pump Heads