Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 3/4, 3 Wires
Mfr # 4F11P07301S
Zoro # G2554078
Free Shipping & Returns
$841.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Number of Wires 3
- Amps 8.0 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # 4F11P07301S
- Zoro # G2554078
- UPC # 054757077112
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 5 |
Length (In.) | 33-1/2 |
Height (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 9 |
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 6 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 3 |
Width (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 12 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 14 |
Discharge Dia. | 1 1/4 |
Description
Submersible Deep Well Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 8.0 A, Phase - Pumps 1, Number of Stages 12, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 11 gpm, Flow Rate @ 100 Ft. @ 40 PSI 12.4 gpm, Flow Rate @ 100 Ft. @ 50 PSI 11.7 gpm, Flow Rate @ 150 Ft. @ 40 PSI 10.7 gpm, Flow Rate @ 150 Ft. @ 50 PSI 9.5 gpm, Max. Head 401 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 220V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Power Pack, 2 HP, 1725 rpm, 208 to 230/460V (169238)
- FINISH THOMPSON Coupling Half, Bearing/Shaft, 40", 316 SS (107589-3)
- SIMER 1/3 HP 115V Submersible Utility Pump (2355)
- LITTLE GIANT PUMP Submersible Pump, 1.1 A 115 Volt, 1/200 HP, 170 GPH, 6 ft cord, blue (500203)
- FLINT & WALLING Pump, 1-1/2, 3 Wires (4F10S15301)
- FLINT & WALLING Pump, 3/4, 2 Wires (4F11P07305S)
- FLINT & WALLING Pump, 1-1/2, 2 Wires (4F19S15305)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F05S05005)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F10S05005)
- FLINT & WALLING Pump, 1, 2 Wires (4F11P10305S)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F11P05005S)
- Flint & Walling Deep Well Submersible Pumps