Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 3/4, 3 Wires
Mfr # 4F10S07301
Zoro # G2553798
product price: $1,509.93
/ea
Free Shipping & Returns
$1,509.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Number of Wires 3
- Amps 6.8 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F10S07301
- Zoro # G2553798
- UPC # 054757044497
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 5 |
Height (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 9 |
Width (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 14 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 3 |
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 6 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 12 |
Length (In.) | 35 |
Discharge Dia. | 1 1/4 |
Description
Submersible Deep Well Pump, HP 3/4 hp, Rated Voltage 230V AC, Amps 6.8 A, Phase - Pumps 1, Number of Stages 12, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 12.4 gpm, Flow Rate @ 100 Ft. @ 50 PSI 11.7 gpm, Flow Rate @ 150 Ft. @ 40 PSI 10.7 gpm, Flow Rate @ 150 Ft. @ 50 PSI 9.5 gpm, Max. Head 375 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 220V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS SPDT Float Switch 120 to 230VAC (15PMWPSWE)
- GRUNDFOS CMBE Horizontal, Multistage Centrifugal Pressure Boosting Pumps. 3 Stage, 1.01 HP, 115 Volts, 50/60 (98810910)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC2)
- DAYTON Replacement Element, 9" dia., 25.6" H (4RK80)
- FLINT & WALLING Pump, 3/4, 2 Wires (4F11P07305S)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F07P05001S)
- FLINT & WALLING Pump, 1, 3 Wires (4F19S10301)
- FLINT & WALLING Pump, 1, 2 Wires (4F11P10305S)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F11P07301S)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F10S05005)
- STAR WATER SYSTEMS Control Box, Submersible Well Pump, 3/4 HP (127197A)
- Flint & Walling Deep Well Submersible Pumps