Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 3/4, 3 Wires
Mfr # 4F07P07301S
Zoro # G2553859
product price: $920.70
/ea
Free Shipping & Returns
$920.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Number of Wires 3
- Amps 8.0 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F07P07301S
- Zoro # G2553859
- UPC # 054757077105
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 10 |
Height (In.) | 3-3/4 |
Width (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 28 |
Length (In.) | 33-1/2 |
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 5 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 11 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 7 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 10 |
Discharge Dia. | 1 1/4 |
Description
Pump, Deep Well Submersible, Number of Wires 3, Control Box Required Yes, 7 GPM, 3/4 HP, Voltage 230, Amps AC 8.0, 1 Phase, Stages 14, GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 11, GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 10, GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 7, GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 10, GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 8, GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 5, Built-In Check Valve Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO PUMPS Sleeve Shaft Ss Zc2 (SX8103721)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 177 GPM (E2PA2D229C)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Sweat Connection (008-BC6)
- K2 PUMPS 3/4 HP Stainless Steel Automatic Booster Pump (WPS07505PCK)
- FLINT & WALLING Pump, 1, 2 Wires (4F19S10305)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F11P07301S)
- FLINT & WALLING Pump, 1, 3 Wires (4F19P10301S)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F11P05301S)
- FLINT & WALLING Pump, 1-1/2, 3 Wires (4F10S15301)
- FLINT & WALLING Pump, 3/4, 2 Wires (4F07S07305)
- FLOTEC Submersible Well Pump, 2 Wire/115V, 0.5HP (FP2211)
- Flint & Walling Deep Well Submersible Pumps