Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 3/4, 2 Wires
Mfr # 4F10S07305
Zoro # G2553789
product price: $1,629.81
/ea
Free Shipping & Returns
$1,629.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4
- Number of Wires 2
- Amps 6.8 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F10S07305
- Zoro # G2553789
- UPC # 054757044862
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 9 |
Width (In.) | 3-3/4 |
Height (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 12 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 5 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 14 |
Length (In.) | 35 |
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 6 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 3 |
Discharge Dia. | 1 1/4 |
Description
Pump, Deep Well Submersible, Number of Wires 2, Control Box Required No, 10 GPM, 3/4 HP, Voltage 230, Amps AC 6.8, 1 Phase, Stages 12, GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 14, GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 12, GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 9, GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 13, GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 11, GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 6, Built-In Check Valve Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE 120VAC, 8 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF120CMN520)
- DWYER INSTRUMENTS Mmf10 Mini Master Flowmeter (MMF-10)
- ARO Lever, Hand (115642)
- BE PRESSURE SUPPLY Two Wire Flow Switch, 4500 psi (85.300.014)
- FLINT & WALLING Pump, 1, 2 Wires (4F10S10305)
- FLINT & WALLING Pump, 1-1/2, 3 Wires (4F10S15301)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F05S05005)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F11P05301S)
- FLINT & WALLING Pump, 1, 3 Wires (4F19P10301S)
- FLINT & WALLING Pump, 1, 2 Wires (4F11P10305S)
- STAR WATER SYSTEMS Control Box, Submersible Well Pump, 3/4 HP (127197A)
- Flint & Walling Deep Well Submersible Pumps