Flint & Walling

Pump, 3/4, 2 Wires


product price: $1,766.52
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • HP 3/4
  • Number of Wires 2
  • Amps 6.8 A
  • Rated Voltage 230V AC
  • Phase - Pumps 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 35
Height (In.) 3-3/4
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 28
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 5
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 11
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 7
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 10
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 10
Width (In.) 3-3/4
Discharge Dia. 1 1/4

Description

Pump, Deep Well Submersible, Number of Wires 2, Control Box Required No, 7 GPM, 3/4 HP, Voltage 230, Amps AC 6.8, 1 Phase, Stages 14, GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 11, GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 10, GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 7, GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 10, GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 8, GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 5, Built-In Check Valve Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.