Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 1/2, 3 Wires
Mfr # 4F11P05301S
Zoro # G2554093
Free Shipping & Returns
$658.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Number of Wires 3
- Amps 6.0 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # 4F11P05301S
- Zoro # G2554093
- UPC # 054757077099
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 5 |
Width (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 9 |
Length (In.) | 27-1/2 |
Height (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 7 |
Discharge Dia. | 1 1/4 |
Description
Pump, Deep Well Submersible, Number of Wires 3, Control Box Required Yes, 11 GPM, 1/2 HP, Voltage 230, Amps AC 6.0, 1 Phase, Stages 7, GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 13, GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 9, GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 11, GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 5, Built-In Check Valve Yes, Discharge Head Material Thermoplastic, Impeller Material Noryl, Discharge Port (In.) 1-1/4, Flow Ranges (GPM) 3 - 15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PPL3401G (PPL3401G)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (20SGMSPDTPC)
- K2 PUMPS Vertical Float Switch (ASV18101K)
- JABSCO Replacement Flexible Impeller, EPDM (8981-0002)
- FLINT & WALLING Submersible Deep Well Pump, 1/2 hp, 230V AC, 3 Wires, 6.0 A, 10 Stages, 7 gpm (4F07P05301S)
- FLINT & WALLING Pump, 1-1/2, 3 Wires (4F10S15301)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F10S07301)
- FLINT & WALLING Pump, 1, 2 Wires (4F19S10305)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F07P05001S)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F05S05005)
- ECO-FLO SUBMERSIBLE PUMP 1HP (EFSUB10-253)
- Flint & Walling Deep Well Submersible Pumps