Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 1/2, 2 Wires
Mfr # 4F10S05305
Zoro # G2553527
Free Shipping & Returns
$1,267.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Number of Wires 2
- Amps 5.0 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # 4F10S05305
- Zoro # G2553527
- UPC # 054757044435
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 9 |
Height (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 7 |
Length (In.) | 26 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 5 |
Width (In.) | 3-3/4 |
Discharge Dia. | 1 1/4 |
Description
Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 5.0 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8.7 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6.6 gpm, Max. Head 250 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 220V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pond Pmp Wgp-95 4280 Gph (566407)
- AQUAMOTION Tankless Heater (N) No Timer- Use W/ On Demand Control (AMH1K-7ODRN)
- DAYTON Pump Head, 3/4 HP, 1 1/4 x 3/4 In. (4JMY3)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Dual Float (1APP1)
- FLINT & WALLING Pump, 1-1/2, 2 Wires (4F19S15305)
- FLINT & WALLING Pump, 1, 3 Wires (4F19S10301)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F11P05005S)
- FLINT & WALLING Pump, 1, 2 Wires (4F11P10305S)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F10S07301)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F07P05001S)
- FLOTEC Submersible Well Pump, 3 Wire/230V, 1HP (FP3332)
- Flint & Walling Deep Well Submersible Pumps