Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 1/2, 2 Wires
Mfr # 4F07S05305
Zoro # G2553597
Free Shipping & Returns
$1,425.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Number of Wires 2
- Amps 5.0 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # 4F07S05305
- Zoro # G2553597
- UPC # 054757044718
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 8 |
Length (In.) | 35 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 9 |
Width (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 6 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 12 |
Height (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 11 |
Discharge Dia. | 1 1/4 |
Description
Pump, Deep Well Submersible, Number of Wires 2, Control Box Required No, 7 GPM, 1/2 HP, Voltage 230, Amps AC 5.0, 1 Phase, Stages 10, GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 11, GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 8, GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 2, GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 9, GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 6, Built-In Check Valve Yes, Discharge Head Material Stainless Steel, Impeller Material Noryl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PPO8ZN050G (PPO8ZN050G)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 0.5-4 GPM (H620-004-R)
- BERLISS Mechanical Seal, Type 21, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-818)
- FLINT & WALLING Booster Cartridge, 16 Stages, Cast Iron (138447)
- FLINT & WALLING Pump, 1, 3 Wires (4F19P10301S)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F07P05001S)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F10S07301)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F10S05005)
- FLINT & WALLING Pump, 1, 2 Wires (4F10S10305)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F05S05005)
- LITTLE GIANT PUMP Submersible Pump (559159)
- Flint & Walling Deep Well Submersible Pumps