Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 1, 3 Wires
Mfr # 4F19S10301
Zoro # G2553752
product price: $1,699.29
/ea
Free Shipping & Returns
$1,699.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Number of Wires 3
- Amps 10.4 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F19S10301
- Zoro # G2553752
- UPC # 054757044459
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
Height (In.) | 3-3/4 |
Width (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 12 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 12 |
Length (In.) | 35 |
Discharge Dia. | 1 1/4 |
Description
Pump, Deep Well Submersible, Number of Wires 3, Control Box Required Yes, 19 GPM, 1 HP, Voltage 230, Amps AC 10.4, 1 Phase, Stages 9, GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 20, GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 17, GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 2, GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 19, GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 12, Built-In Check Valve Yes, Discharge Head Material Stainless Steel, Impeller Material Noryl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620231)
- DAYTON Pump, 1 HP, 208-230/460V, 5.3-5.0/2.5 Amp (4JMX3)
- LEGEND VALVE 1/8 T-90A ANGLE STEAM AIR VENT (110-325)
- SPRINGER PARTS C216-5U Pump Service Kit, #5 NBR; Replaces Alfa Laval Part# C216-5U (C216-5USP)
- FLINT & WALLING Pump, 1-1/2, 2 Wires (4F19S15305)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F07P05001S)
- FLINT & WALLING Pump, 3/4, 2 Wires (4F10S07305)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F10S07301)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F11P07301S)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F10S05005)
- LITTLE GIANT PUMP Submersible Pump (559159)
- Flint & Walling Deep Well Submersible Pumps