Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 1, 3 Wires
Mfr # 4F10S10301
Zoro # G2553728
product price: $1,750.68
/ea
Free Shipping & Returns
$1,750.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Number of Wires 3
- Amps 8.2 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F10S10301
- Zoro # G2553728
- UPC # 054757044503
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 5 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 10 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 5 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 12 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 12 |
Height (In.) | 3-3/4 |
Length (In.) | 38 |
Width (In.) | 3-3/4 |
Discharge Dia. | 1 1/4 |
Description
Take a look at the features for Flint & Walling Pump. Voltage: 230, Hp: 1, Phase: 1.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW83)
- LUBRIMATIC LubriMatic 55-123 Barrel Pump, 3/4 in Outlet, Spout Outlet, 10 oz/Stroke (55-123)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC02SA-KTCJ-XXX)
- SJE-RHOMBUS Double Float Master Pump Switch 120V (15DFMMD1WP)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F11P05301S)
- FLINT & WALLING Pump, 1, 2 Wires (4F10S10305)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F10S05301)
- FLINT & WALLING Pump, 1, 2 Wires (4F19S10305)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F10S07301)
- FLINT & WALLING Pump, 1-1/2, 2 Wires (4F19S15305)
- FLINT & WALLING Pump, 3/4, 2 Wires (4F11P07305S)
- Flint & Walling Deep Well Submersible Pumps