Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 1, 2 Wires
Mfr # 4F11P10305S
Zoro # G2553877
product price: $1,114.20
/ea
Free Shipping & Returns
$1,114.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Number of Wires 2
- Amps 10.4 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F11P10305S
- Zoro # G2553877
- UPC # 054757055127
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 5 |
Height (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 10 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 12 |
Width (In.) | 3-3/4 |
Length (In.) | 33-1/2 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 12 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 5 |
Discharge Dia. | 1 1/4 |
Description
Submersible Deep Well Pump, HP 1 hp, Rated Voltage 230V AC, Amps 10.4 A, Phase - Pumps 1, Number of Stages 15, Number of Wires 2, Discharge Head Material Thermoplastic, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 11 gpm, Flow Rate @ 100 Ft. @ 40 PSI 13.3 gpm, Flow Rate @ 100 Ft. @ 50 PSI 12.8 gpm, Flow Rate @ 150 Ft. @ 40 PSI 12.15 gpm, Flow Rate @ 150 Ft. @ 50 PSI 11.6 gpm, Max. Head 401 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86, Nominal Voltage 220V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Pedestal, Inlet/Outlet 3/4 In. (6KHN8)
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH (141A125F11AA 250)
- DWYER INSTRUMENTS Flowmeter Range 10-100 Scfh (VFA-8-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-5-B)
- FLINT & WALLING Pump, 1, 2 Wires (4F10S10305)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F10S05301)
- FLINT & WALLING Pump, 1, 3 Wires (4F19P10301S)
- FLINT & WALLING Submersible Deep Well Pump, 1/2 hp, 230V AC, 3 Wires, 6.0 A, 10 Stages, 7 gpm (4F07P05301S)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F05S05005)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F11P07301S)
- ECO-FLO SUBMERSIBLE PUMP 3/4HP (EFSUB7-123)
- Flint & Walling Deep Well Submersible Pumps