Shop All Deep Well Submersible Pumps
Flint & Walling
Pump, 1-1/2, 3 Wires
Mfr # 4F10S15301
Zoro # G2553761
product price: $2,257.02
/ea
Free Shipping & Returns
$2,257.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Number of Wires 3
- Amps 10.0 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 4F10S15301
- Zoro # G2553761
- UPC # 054757044909
- Country of Origin United States
- Category Deep Well Submersible Pumps
Dimensions
Height (In.) | 3-3/4 |
Width (In.) | 3-3/4 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 12 |
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 11 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 12 |
Length (In.) | 43 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 14 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 9 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 13 |
Discharge Dia. | 1 1/4 |
Description
Submersible Deep Well Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Amps 10.0 A, Phase - Pumps 1, Number of Stages 20, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Noryl, Shaft Material Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 14.2 gpm, Flow Rate @ 100 Ft. @ 50 PSI 13.9 gpm, Flow Rate @ 150 Ft. @ 40 PSI 13.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 13.4 gpm, Max. Head 630 ft, Discharge Dia. 1 1/4, Max. Operating Temp. 86
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ53)
- ZEELINE Powder Coated Gear Lube Pump 1 Gallon Per 55 Strokes (ZE321)
- BAKER INSTRUMENTS LS300 Vertical Float Level Switch, Polypropylene & Epoxy Float (LS300)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head (2ZXT5)
- FLINT & WALLING Pump, 1, 2 Wires (4F11P10305S)
- FLINT & WALLING Pump, 1, 2 Wires (4F19P10305S)
- FLINT & WALLING Pump, 1/2, 3 Wires (4F07P05001S)
- FLINT & WALLING Submersible Deep Well Pump, 1/2 hp, 230V AC, 3 Wires, 6.0 A, 10 Stages, 7 gpm (4F07P05301S)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F05S05005)
- FLINT & WALLING Pump, 1, 2 Wires (4F19S10305)
- DAYTON Deep Well Double Pipe, 4 In (4HFA9)
- Flint & Walling Deep Well Submersible Pumps