Shop All Pump Gaskets
Flint & Walling
O-Ring, Viton
Mfr # 136607
Zoro # G4988374
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Viton
- For Use With 22W727 to 22W737, 2PC42 to 2PC48, 4YC09 to 4YC12, PB0512S051, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB2711S201, PB2711S203, PB2714S301, PB2714S303
- Includes O-Ring
- Warranty 90 day
- Product Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 136607
- Zoro # G4988374
- UPC # 054757018023
- Country of Origin China
- Category Pump Gaskets
Details
Item | Gasket |
Type | Viton |
For Use With | 22W727 to 22W737, 2PC42 to 2PC48, 4YC09 to 4YC12, PB0512S051, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB2711S201, PB2711S203, PB2714S301, PB2714S303 |
Includes | O-Ring |
Warranty | 90 day |
Product Type | O-Ring |
Compatible with Manufacturer Model Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
Gasket Material | Viton |
Compatible with Pump Type | Booster Pump |
Compatible with Brand | Flint & Walling |
Compatible with Manufacturer Part Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
Compatible Manufacturer Part Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
Compatible Grainger Part Number | 22W727 to 22W737, 2PC42 to 2PC48, 4YC09 to 4YC12, PB0512S051, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB2711S201, PB2711S203, PB2714S301, PB2714S303 |
Compatible with Manufacturer Model Number [NEW] | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
Compatible Manufacturer Model Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
For Use with Mfr. Model Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
For Use With Mfr. Model Number | PB0512S051, PB0512S053, PB0516S071, PB0516S073, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB1914S201, PB1914S203, PB2711S201, PB2711S203, PB2714S301, PB2714S303, PB2717S303A |
Description
Gasket, Compatible with Pump Type Booster Pump, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 22W727 to 22W737, 2PC42 to 2PC48, 4YC09 to 4YC12, PB0512S051, PB0712S071, PB0712S073, PB1014S101, PB1014S103, PB1016S151, PB1016S153, PB2711S201, PB2711S203, PB2714S301, PB2714S303
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HA1)
- WAYNE Pump Utility 1/5Hp Wayne (VIP15)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- ARO RepairKit, Santoprene (637373-AA)
- FLINT & WALLING Gasket, Micropore, 2VJ44 (2VJ44)
- FLINT & WALLING Ring Square Cut, Buna-N/Rubber, 20240 (020240)
- FLINT & WALLING O-Ring, Buna N (131925)
- GOULDS WATER TECHNOLOGY O-Ring, Casing (5K206)
- SKIDMORE Gasket Seal Plate (51290)
- DAYTON O-Ring, NBR, PP21101246001G (PP21101246001G)
- DAYTON O-Ring, PP60078G (PP60078G)
- Flint & Walling Pump Gaskets