Shop All Pump Gaskets
Flint & Walling
O-Ring, Buna N
Mfr # 131925
Zoro # G4988356
original price:
$8.25
10% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna N
- For Use With 1P879, 22W709, 22W710 to 22W726, 2P019, 2P280, 2P372, 2P423, 2P424, 2PC32 to 2PC41, 4YC07, 4YC08, PB0508A031, PB0512A051, PB0516A071, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB1016A153, PB2711A201, PB2711A203, PB2714A301, PB2714A303, PB3506A201, PB3506A203, PB3508A301, PB3508A303
- Includes O-Ring
- Warranty 90 day
- Product Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 131925
- Zoro # G4988356
- UPC # 054757010669
- Country of Origin China
- Category Pump Gaskets
Details
Item | Gasket |
Type | Buna N |
For Use With | 1P879, 22W709, 22W710 to 22W726, 2P019, 2P280, 2P372, 2P423, 2P424, 2PC32 to 2PC41, 4YC07, 4YC08, PB0508A031, PB0512A051, PB0516A071, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB1016A153, PB2711A201, PB2711A203, PB2714A301, PB2714A303, PB3506A201, PB3506A203, PB3508A301, PB3508A303 |
Includes | O-Ring |
Warranty | 90 day |
Product Type | O-Ring |
Compatible with Pump Type | Booster Pump |
Compatible with Brand | Flint & Walling |
Gasket Material | Buna-N |
Compatible with Manufacturer Model Number | PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Compatible with Manufacturer Model Number [NEW] | PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Compatible Grainger Part Number | 1P879, 22W709, 22W710 to 22W726, 2P019, 2P280, 2P372, 2P423, 2P424, 2PC32 to 2PC41, 4YC07, 4YC08, PB0508A031, PB0512A051, PB0516A071, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB1016A153, PB2711A201, PB2711A203, PB2714A301, PB2714A303, PB3506A201, PB3506A203, PB3508A301, PB3508A303 |
Compatible Manufacturer Part Number | PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Compatible with Manufacturer Part Number | PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Compatible Manufacturer Model Number | PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
For Use with Mfr. Model Number | PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
For Use With Mfr. Model Number | PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Description
Gasket, Compatible with Pump Type Booster Pump, Compatible with Brand Flint & Walling, Compatible with Grainger Part Number 1P879, 22W709, 22W710 to 22W726, 2P019, 2P280, 2P372, 2P423, 2P424, 2PC32 to 2PC41, 4YC07, 4YC08, PB0508A031, PB0512A051, PB0516A071, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB1016A153, PB2711A201, PB2711A203, PB2714A301, PB2714A303, PB3506A201, PB3506A203, PB3508A301, PB3508A303
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (31-150-30)
- POND BOSS Water Spitter/Planter, Watering Can, Slvr (52597)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass (PA 100)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 11 (LFMA-01-A2)
- FLINT & WALLING Gasket, Micropore, 2VJ44 (2VJ44)
- FLINT & WALLING O-Ring, Viton (136607)
- FLINT & WALLING Ring Square Cut, Buna-N/Rubber, 20240 (020240)
- TACO Flange Gaskets, 007-007RP, For In-Line Circulating Pumps, 2 Pieces (007-007RP)
- SPRINGER PARTS Cone Bottom Manway gasket for Brewery-450IL (17.72"), EPDM (CB-450-EPDM-GSKTSP)
- BRADFORD WHITE 205-32942-00 Cleanout Gasket / (205-32942-)
- DAYTON Gasket, PPM9ZN011G (PPM9ZN011G)
- Flint & Walling Pump Gaskets