Shop All Booster Pumps
Flint & Walling
Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 8 Stage
Mfr # PB3508A303
Zoro # G7602411
product price: $1,110.60
/ea
Free Shipping & Returns
$1,110.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 3 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # PB3508A303
- Zoro # G7602411
- UPC # 054757050405
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Height | 9 in |
Length | 29 1/4 in |
Width | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | clear water |
Overall Width | 6.5 in |
Overall Length | 29.25 in |
Overall Height | 9 in |
Compatible Discharge Pipe Size | 1 in |
Intake Size | 1 in |
Intake and Discharge Size | 1 in , 1 in |
Solid Diameter (Maximum) | 0 in |
Compatible Intake Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 48 gpm, Flow Rate @ 20 psi 47.5 gpm, Flow Rate @ 30 psi 46 gpm, Flow Rate @ 40 psi 44 gpm, Flow Rate @ 50 psi 42.5 gpm, Flow Rate @ 60 psi 40 gpm, Flow Rate @ 70 psi 38 gpm, Flow Rate @ 80 psi 35.2 gpm, Flow Rate @ 90 psi 33 gpm, Flow Rate @ 100 psi 27.5 gpm, Shut Off Pressure (Maximum) 118 psi, Compatible Intake Pipe Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Transmitter, 4 to20mA (125100-10)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- HYPRO Centrifugal Pump, Outlet 1-1/4 (9203C)
- BELL & GOSSETT Air Separator, Enhanced (EASB-1-1/4 JR)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714A303)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0712A071)
- FLINT & WALLING Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 98 psi Max Pressure (CJ101C201AB)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A103)
- FLINT & WALLING Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (CJ101B203AB)
- FLINT & WALLING Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 70 psi Max Pressure (CJ101B201AB)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 15 Stage (95880515)
- Flint & Walling Booster Pumps