Shop All Booster Pumps
Flint & Walling
Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage
Mfr # PB2711A201
Zoro # G4729514
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # PB2711A201
- Zoro # G4729514
- UPC # 054757044404
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Max. Dia. Solids | clear water |
Width | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 9 in |
Length | 27 1/2 in |
Overall Width | 6.5 in |
Overall Height | 9 in |
Overall Length | 27.5 in |
Solid Diameter (Maximum) | 0 in |
Intake Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 in |
Intake and Discharge Size | 1 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 34 gpm, Flow Rate @ 30 psi 32.5 gpm, Flow Rate @ 40 psi 31.5 gpm, Flow Rate @ 50 psi 31 gpm, Flow Rate @ 60 psi 29.5 gpm, Flow Rate @ 70 psi 27.5 gpm, Flow Rate @ 80 psi 27.1 gpm, Flow Rate @ 90 psi 25 gpm, Flow Rate @ 100 psi 24.2 gpm, Flow Rate @ 120 psi 20.3 gpm, Shut Off Pressure (Maximum) 147 psi, Compatible Intake Pipe Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Fountain Pump, 1/64 HP, 120V, 3.6 ft. Head (45413)
- BELL & GOSSETT Seal Bearing Assembly (185260LF)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS435BX700)
- FLOWLINE Ultrasonic Level Sensor, 18.0 Ft (LU74-5004)
- FLINT & WALLING Booster Pump System, 1/2 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage, 120 psi Max Pressure (VP05)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014S101)
- FLINT & WALLING Booster Pump, 1 1/2 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 43 psi Max Pressure (CJ103151)
- FLINT & WALLING Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (CJ101B103AB)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711S201)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 2 in NPT Inlet Size, 6 Stage, 83 psi Max Pressure (PB5506A301)
- DAYTON Pressure Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW13)
- Flint & Walling Booster Pumps