Shop All Booster Pumps
Flint & Walling
Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage
Mfr # PB0512A051
Zoro # G4615895
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1/2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # PB0512A051
- Zoro # G4615895
- UPC # 054757005405
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Length | 23 3/8 in |
Height | 9 in |
Width | 6 1/2 in |
Max. Dia. Solids | clear water |
Manufacturers Warranty Length | 1 yr |
Overall Width | 6.5 in |
Overall Length | 23.38 in |
Overall Height | 9 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Intake Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Solid Diameter (Maximum) | 0 in |
Compatible Discharge Pipe Size | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 10 psi 10 gpm, Flow Rate @ 20 psi 9.5 gpm, Flow Rate @ 30 psi 9 gpm, Flow Rate @ 40 psi 8.3 gpm, Flow Rate @ 50 psi 7.6 gpm, Flow Rate @ 60 psi 7.1 gpm, Flow Rate @ 70 psi 6.5 gpm, Flow Rate @ 80 psi 6 gpm, Flow Rate @ 90 psi 5.5 gpm, Flow Rate @ 100 psi 4.5 gpm, Flow Rate @ 120 psi 2.3 gpm, Shut Off Pressure (Maximum) 132 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 135 GPM (HDB2,DS4CI.)
- BELL & GOSSETT Gasket, For 4RC97-4RC99, 4RD02 (P05800)
- PLEX MATE SURFACTANT Crystal Blue Plex Mate Surfactant 8 oz. (13801)
- LIBERTY PUMPS 4/10 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Tether (HT41A)
- FLINT & WALLING Booster Pump, 5 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22253)
- FLINT & WALLING Booster Pump, 5 hp, 240V AC, 1 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22251)
- FLINT & WALLING Booster Pump System, 1/2 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage, 120 psi Max Pressure (VP05)
- FLINT & WALLING Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 98 psi Max Pressure (CJ101C201AB)
- FLINT & WALLING Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 33 psi Max Pressure (CJ103071)
- FLINT & WALLING Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (PB0508A031)
- FLINT & WALLING Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 45 psi Max Pressure (CJ103201)
- Flint & Walling Booster Pumps