Shop All Pump Control Boxes
Flint & Walling
Motor/Pump Control Box, 1 Phase, 230V, 4.7A
Mfr # 022879
Zoro # G2554032
product price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 230
- Number of Pumps Controlled 1
- Height (In.) 6-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 022879
- Zoro # G2554032
- UPC # 054757087111
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 6-1/2 |
Width (In.) | 8-1/4 |
Depth (In.) | 6-1/2 |
Depth | 6.5 in |
Width | 8.25 in |
Height | 6.5 in |
Description
Pump Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Seal, Material FKM, Fits Brand Banjo Pumps (12713V)
- FLINT & WALLING Pump, Utility, 1/12 HP, 115V (023817)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Cast Iron (10X671)
- DAYTON Pump Repair Kit, For 2ZXA7, 2ZXA8 (21TH01)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 3.2A (022878)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 115V, 3.2A (022875)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- ADVANTAGE CONTROLS 30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing (B130X1-KFC1)
- LITTLE GIANT PUMP Control Box, 1/2HP, 115V, 1Phase (2801044915)
- LITTLE GIANT PUMP Control Box, 1/3HP, 115V, 1Phase (2801024915)
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821138110)
- Flint & Walling Pump Control Boxes