Shop All Pump Control Boxes
Flint & Walling
Motor/Pump Control Box, 1 Phase, 230V, 3.2A
Mfr # 022878
Zoro # G2553962
original price:
$173.16
39% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 230
- Number of Pumps Controlled 1
- Height (In.) 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 022878
- Zoro # G2553962
- UPC # 054757087104
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 3-1/2 |
Width (In.) | 5-1/2 |
Depth (In.) | 3-1/2 |
Width | 5.5 in |
Depth | 3.5 in |
Height | 3.5 in |
Description
Pump Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO On Demand 12V Sprayer Pumps (SP008L)
- K2 PUMPS 1/2 HP Sump pump Stainless Steel Sump with Piggyback Tethered switch. (SPS05004TPK)
- LASCAR Water Leak Sensor (Wireless Alert LD)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ni-Resist Cup (BSP-370)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 4.7A (022879)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 115V, 3.2A (022875)
- ADVANTAGE CONTROLS 30GPD/110PSI Chemical Feed Pump PVDF Head/Fittings, 3/8"Tubing (B130X1-KFC1)
- ECO-FLO 1-1/2 HP Control Box (EFCB15)
- LITTLE GIANT PUMP Control Box, 5HP, 230V, 1Phase (2821139310)
- HARWIL Pump Controller, Chemical Feed, 3/4" (CF-112N-75)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812D)
- Flint & Walling Pump Control Boxes