Shop All Pump Control Boxes
Flint & Walling
Motor/Pump Control Box, 1 Phase, 230V, 1.6A
Mfr # 022876
Zoro # G2554148
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 230
- Number of Pumps Controlled 1
- Height (In.) 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 022876
- Zoro # G2554148
- UPC # 054757087081
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 3-1/2 |
Width (In.) | 5-1/2 |
Depth (In.) | 3-1/2 |
Depth | 3.5 in |
Height | 3.5 in |
Width | 5.5 in |
Description
Pump Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-4-S)
- ZORO SELECT Drum Pump, 115VAC, 1/2 HP, 60 Hz (PFP-ET-40)
- SANDPIPER Air End Kit (476.239.000)
- PALMETTO PACKING Packing Extractor, Non-Removable, 23 In. L (1105)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 115V, 3.2A (022875)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 3.2A (022878)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 4.7A (022879)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0812S)
- A.R. NORTH AMERICA Control Units, high pressure (950)
- DAYTON Motor/Pump Control Box, 120/208/240V (2PZG6)
- LITTLE GIANT PUMP Control Box, 1/3HP, 230V, 1Phase (2801034915)
- Flint & Walling Pump Control Boxes