Shop All Pump Control Boxes
Flint & Walling
Motor/Pump Control Box, 1 Phase, 115V, 3.2A
Mfr # 022875
Zoro # G2554111
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Phase - Pumps 1
- Voltage 115
- Number of Pumps Controlled 1
- Height (In.) 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 022875
- Zoro # G2554111
- UPC # 054757087074
- Country of Origin United States
- Category Pump Control Boxes
Dimensions
Height (In.) | 3-1/2 |
Width (In.) | 5-1/2 |
Depth (In.) | 3-1/2 |
Depth | 3.5 in |
Height | 3.5 in |
Width | 5.5 in |
Description
Pump Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump 1/2" Poly/Bn, 66605J-322 (66605J-322)
- FLOTEC Submersible Well Pump, 3 Wire/230V, 1HP (FP3332)
- FILL-RITE Screen and Gasket Kit (KIT700SG)
- DWYER INSTRUMENTS Flowmeter, 650 Lpm Air (VFA-26-BV)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 3.2A (022878)
- FLINT & WALLING Motor/Pump Control Box, 1 Phase, 230V, 4.7A (022879)
- ECO-FLO 1 HP Control Box (EFCB10)
- FRANKLIN ELECTRIC Motor Protector, Single Phase, 115/230V (5800020610)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- A.R. NORTH AMERICA Control Units, high pressure (950)
- SJE-RHOMBUS Duplex Panel, Standard (1019842)
- Flint & Walling Pump Control Boxes