Shop All Pump Parts
Flint & Walling
Motor, 3P 60/50 1.0 DV
Mfr # 98J310
Zoro # G7371664
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CJ101B103, CJ103103, PB1014A103, PB1014S103
- Fits Brand Flint & Walling
- Phase Three
- Standards CSA, NEMA J
- Motor Enclosure Design Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # 98J310
- Zoro # G7371664
- UPC # 054757080358
- Country of Origin United States
- Category Pump Parts
Details
Item | Motor |
For Use With Mfr. Model Number | CJ101B103, CJ103103, PB1014A103, PB1014S103 |
Fits Brand | Flint & Walling |
Phase | Three |
Standards | CSA, NEMA J |
Motor Enclosure Design | Open Dripproof |
Motor Enclosure | Open Dripproof (ODP) |
Product Type | Motor,3P 60/50 1.0 DV |
Horsepower | 1 hp |
Compatible with Series Family | CJ101, CJ103, PB |
Compatible with Manufacturer Model Number | CJ101B103, CJ103103, PB1014A103, PB1014S103 |
Frequency | 60 Hz |
Nameplate Voltage | 208-230/460V AC |
Compatible with Pump Type | Constant Pressure Booster Pumps |
Compatible with Brand | Flint & Walling |
Compatible with Manufacturer Model Number [NEW] | CJ101B103, CJ103103, PB1014A103, PB1014S103 |
Compatible Grainger Part Number | 22W716, 22W731, 22W743, 22W751 |
Compatible with Manufacturer Part Number | CJ101B103, CJ103103, PB1014A103, PB1014S103 |
Compatible Manufacturer Part Number | CJ101B103, CJ103103, PB1014A103, PB1014S103 |
Compatible Manufacturer Model Number | CJ101B103, CJ103103, PB1014A103, PB1014S103 |
For Use with Mfr. Model Number | CJ101B103, CJ103103, PB1014A103, PB1014S103 |
Description
Motor, Phase Three, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Compatible with Brand Flint & Walling, Compatible with Series Family CJ101, CJ103, PB, Compatible with Manufacturer Model Number CJ101B103, CJ103103, PB1014A103, PB1014S103, Compatible with Grainger Part Number 22W716, 22W731, 22W743, 22W751, Compatible with Pump Type Constant Pressure Booster Pumps, Motor Enclosure Design Open Dripproof, Standards CSA, NEMA J, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Control Air Volume Av-30 (AV30IND)
- STAR WATER SYSTEMS Control Box, Submersible Well Pump, 3/4 HP (127197A)
- TACO HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (2400-20-3P)
- GROZ Swivel, Fuel Nozzle, 1" NPT (43881)
- FLINT & WALLING Booster Cartridge, 12 Stages, Cast Iron (134097)
- FLINT & WALLING Booster Cartridge, 11 Stages, SS (139163)
- FLINT & WALLING Booster Cartridge, 12 Stages, SS (136683)
- FLINT & WALLING Hub Clearance Ring (131282)
- FLINT & WALLING Ring, Square Cut (132583)
- FLINT & WALLING Ring Mounting (134107)
- ARO Oil 55 Gal Pump, 1:1-2", 612041-3 (612041-3)
- Flint & Walling Pump Parts