Shop All Pump Parts
Flint & Walling
Mechanical Seal, Buna N, Dia. 5/8 In.
Mfr # 131100
Zoro # G4682657
product price: $36.18
/ea
$36.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna N
- For Use With CJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301
- Includes Mechanical Seal
- Shaft Dia. (In.) 5/8 in
- Warranty 90 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 131100
- Zoro # G4682657
- UPC # 054757002909
- Country of Origin United States
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 5/8 in |
Details
Item | Mechanical Seal |
Type | Buna N |
For Use With | CJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Includes | Mechanical Seal |
Warranty | 90 day |
For Use With Mfr. Model Number | CJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, CJ103203, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Compatible with Series Family | CJ, ES, JHU, PB |
Compatible with Manufacturer Model Number | CJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, CJ103203, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Gasket Material | Buna-N, Carbon, Silicon Carbide, Stainless Steel |
Compatible with Pump Type | Booster Pump |
Compatible with Brand | Flint & Walling |
Compatible Manufacturer Part Number | CJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, CJ103203, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Compatible with Manufacturer Part Number | CJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, CJ103203, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Compatible with Manufacturer Model Number [NEW] | CJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, CJ103203, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Compatible Manufacturer Model Number | CJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, CJ103203, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
For Use with Mfr. Model Number | CJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, CJ103203, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301 |
Description
Mechanical Seal, Compatible with Pump Type Booster Pump, Compatible with Brand Flint & Walling, Compatible with Series Family CJ, ES, JHU, PB, Compatible with Grainger Part Number 22W747, Compatible with Manufacturer Model Number CJ101B, CJ101B071, CJ101B101, CJ101B153, CJ101C203, CJ101C303, CJ101P073, CJ103073, CJ103203, ES05S, JHU05S, JHU07S, JHU10S, JHU15S, Mfr. No. ES07S, PB0508A031, PB0512A051, PB0516A073, PB0712A071, PB0712A073, PB1014A101, PB1014A103, PB1016A151, PB2714A301
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Assembly, Bleed Valve (L3300T01-PVD)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- LEGEND VALVE 1/8" T-70 HOT WATER AIR VENT (110-331)
- WARREN-RUPP Wet In Kit (476.244.365)
- FLINT & WALLING Capacitor (135885)
- FLINT & WALLING Booster Cartridge, 12 Stages, SS (136683)
- FLINT & WALLING Mechanical Seal, Viton, Dia. 5/8 In. (136682)
- FLINT & WALLING Shaft (135279A)
- FLINT & WALLING Assembly, Stage (138330)
- FLINT & WALLING Shaft and Coupling Assembly (136637)
- SPRINGER PARTS WCB2045 Type 1 Complete Kit, C/PB/FKM; Replaces Waukesha Cherry-Burrell Part# 309-245 (309-245SP)
- Flint & Walling Pump Parts