Shop All Water Well & Jet Pump Motors
Flint & Walling
Jet Pump System, Shallow Well, 3/4 HP
Mfr # EK07S
Zoro # G6518906
product price: $678.60
/ea
Free Shipping & Returns
$678.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Mechanical
- Height (In.) 10-3/5
- Length (In.) 19-1/2
- Pump Material Cast Iron
- Voltage 115/230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # EK07S
- Zoro # G6518906
- UPC # 054757025472
- Country of Origin United States
- Category Water Well & Jet Pump Motors
Dimensions
Height (In.) | 10-3/5 |
Length (In.) | 19-1/2 |
Width (In.) | 11 |
Overall Height | 10 3/5 |
Inlet Dia. | 1 1/4 in |
Overall Length | 19 1/2 |
Overall Width | 11 |
Description
Shallow Well Jet Pump, HP 3/4 hp, Rated Voltage 115/230V AC, Amps 13/6.5 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 15 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 12 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 9 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 3/4 in NPT, Max. Case Pressure 150 psi, Shut Off Pressure 65 psi, Overall Length 19 1/2, Overall Width 11, Overall Height 10 3/5, Includes Pressure Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- FESTO Blanking Plug B-1/8 (B-1/8)
- HYDROMAXX 3/4"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS034050)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-275)
- FLINT & WALLING Jet Pump System, Shallow Well, 1/2 HP (EK05S)
- FLINT & WALLING Jet Pump System, Shallow Well, 1 HP (EK10S)
- MARATHON 1 Hp Jet Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Tefc (J063A)
- MARATHON MOTORS Motor, Cap St, 1 HP, 3450,115/230V, 56J, ODP (5KC39SN2890X)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- BALDOR-RELIANCE Baldor-Reliance Pump Motor, , 3 Phase, 5 HP, 208-230/460 V, 1800 RPM, 60 HZ, ODP, 184JM (EJMM3218T-G)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- Flint & Walling Water Well & Jet Pump Motors