Shop All Convertible Well Jet Pumps
Flint & Walling
Jet Pump System, Convertible, 1 HP
Mfr # EK10
Zoro # G6736353
product price: $679.50
/ea
Free Shipping & Returns
$679.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Amps 14/7 A
- Flow Rate @ 10 Ft. Lift @ 40 PSI 16.7 gpm
- Body Material Cast Iron
- Max. Suction Lift 110 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # EK10
- Zoro # G6736353
- UPC # 054757066109
- Country of Origin United States
- Category Convertible Well Jet Pumps
Dimensions
Width (In.) | 15-3/10 |
Length (In.) | 19-1/2 |
Height (In.) | 10-3/5 |
Discharge Dia. | 1 in |
Description
Convertible Jet Pump, HP 1 hp, Rated Voltage 115/230V AC, Amps 14/7 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 17.4 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 16.7 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 16.1 gpm, Max. Suction Lift 110 ft, Body Material Cast Iron, Discharge 1 in NPT, Inlet 1-1/4 in NPT, Shut Off Pressure 65 psi, Includes Motor, Pressure Switch, Pump, Nominal Voltage 110V AC, 230V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Booster Cartridge Assembly (AEYD5)
- JOHNSON PUMP Johnson Pump 22702 Pro-Line Bilge Pump - 750 GPH (22702)
- DAYTON Impeller (1151E206)
- ECO-FLO Stainless Steel Utility Pump 1/4 HP (SUP64)
- FLINT & WALLING Jet Pump System, Convertible, 1/2 HP (EK05)
- FLINT & WALLING Jet Pump System, Convertible, 3/4 HP (EK07)
- PROJEX 1 HP 2 wire 1020 gph Cast Iron Convertible Jet Pump (AC-10P)
- ECO-FLO Convertible Well Jet Pump 3/4 HP (EFCWJ7)
- DAYTON Pump, Jet, 1 HP (1D873)
- ECO-FLO ECO-FLO 1/2 HP 1200 gph Cast Iron Convertible Jet Well Pump (EFCWJ5)
- FLOTEC WELL PUMP CNVRTBL 1HP (FP4562)
- Flint & Walling Convertible Well Jet Pumps