Shop All Pump Impellers
Flint & Walling
Impeller
Mfr # 127848
Zoro # G6638457
Free Shipping & Returns
$292.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Flint & Walling
- For Use With Mfr. Model Number CJ103201, CJ103203
- Impeller Material Brass
- Product Type Impeller
- Impeller Design Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # 127848
- Zoro # G6638457
- UPC # 054757007867
- Country of Origin United States
- Category Pump Impellers
Dimensions
Impeller Diameter | 5 7/8 in |
Details
Item | Impeller Cartridge |
Fits Brand | Flint & Walling |
For Use With Mfr. Model Number | CJ103201, CJ103203 |
Impeller Material | Brass |
Product Type | Impeller |
Impeller Design | Closed |
Compatible with Manufacturer Model Number | CJ103201, CJ103203 |
Compatible with Brand | Flint & Walling |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Series Family | CJ103 |
Compatible with Manufacturer Model Number [NEW] | CJ103201, CJ103203 |
Compatible Manufacturer Part Number | CJ103201, CJ103203 |
Compatible with Manufacturer Part Number | CJ103201, CJ103203 |
Compatible Grainger Part Number | 22W746, 22W747 |
Compatible Manufacturer Model Number | CJ103201, CJ103203 |
For Use with Mfr. Model Number | CJ103201, CJ103203 |
Description
Impeller Cartridge, Compatible with Series Family CJ103, Compatible with Manufacturer Model Number CJ103201, CJ103203, Compatible with Grainger Part Number 22W746, 22W747, Impeller Design Closed, Impeller Diameter 5 7/8 in, Impeller Material Brass, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Flint & Walling
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Replacement Seat, Polypropylene (97171-1)
- FLOTEC Sewage Pump System 4/10HP, 115V (FP400C)
- K2 PUMPS 1/3 HP Submersible Sump Pump with Quick Connect Fitting and Tethered Switch (SPI03303TPK)
- SJE-RHOMBUS Cable Clamp, ABS Plastic/Stainless Steel (18 & 16 Guage Cable Clamp Assembly)
- JABSCO Flexible Impeller Standard, Neoprene (8981-0005)
- DAYTON Impeller (PPL2205CG)
- DAYTON Impeller (PP02007G)
- DAYTON Impeller (PP08002G)
- BELL & GOSSETT Impeller, For 4RC92 (118612LF)
- SPRINGER PARTS C114 Impeller (S114-02C-316L, 316L); Waukesha Cherry-Burrell Part# 60027 (60027SP)
- DAYTON Impeller (PP23023C40201G)
- Flint & Walling Pump Impellers