Shop All Shallow Well Jet Pumps
Flint & Walling
Ejector, For 24PR56
Mfr # SW07E1432
Zoro # G3956989
Free Shipping & Returns
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pipes 1
- For Use With 24PR56
- Includes Bolts, Gasket, Nozzle, Venturi
- Compliance CSA
- Material Cast Iron and Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # SW07E1432
- Zoro # G3956989
- UPC # 054757001315
- Country of Origin United States
- Category Shallow Well Jet Pumps
Details
Item | Convertible Well Ejector |
Number of Pipes | 1 |
For Use With | 24PR56 |
Includes | Bolts, Gasket, Nozzle, Venturi |
Compliance | CSA |
Material | Cast Iron and Thermoplastic |
Type | Bolt On |
Description
Convertible Well Ejector, Number of Pipes 1, For Use With 24PR56, Includes Bolts, Gasket, Nozzle, Venturi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/3 HP Thermoplastic Sump Pump with Piggyback Tetherd Switch (SPT03301TPK)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1 gpm (PB0201ANCNN0000)
- PULSAFEEDER Bleed Valve Assembly (L3300T03-PVD)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (10SGMPCNO)
- FLINT & WALLING Ejector, For 24PR55 (SW05E1630)
- FLINT & WALLING Ejector, Cast Iron (DW40E1630)
- FLINT & WALLING Shallow Well Pump System, 3/4 HP (EK07SAT44H)
- FLINT & WALLING 1/2 HP 660 gph Cast Iron Shallow Jet Well Pump (SJR05S)
- FLINT & WALLING -Star Water ES05S 0.5 HP Shallow Well Jet Pump (FL576505)
- FLINT & WALLING Ejector, Cast Iron (DW40E1726)
- DAYTON Shallow Well Threaded Collar (4HFC1)
- Flint & Walling Shallow Well Jet Pumps