Shop All Shallow Well Jet Pumps
Flint & Walling
Ejector, For 24PR55
Mfr # SW05E1630
Zoro # G3956998
product price: $87.30
/ea
Free Shipping & Returns
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pipes 1
- For Use With 24PR55
- Includes Bolts, Gasket, Nozzle, Venturi
- Material Cast Iron and Thermoplastic
- Type Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # SW05E1630
- Zoro # G3956998
- UPC # 054757000608
- Country of Origin United States
- Category Shallow Well Jet Pumps
Details
Item | Convertible Well Ejector |
Number of Pipes | 1 |
For Use With | 24PR55 |
Includes | Bolts, Gasket, Nozzle, Venturi |
Material | Cast Iron and Thermoplastic |
Type | Bolt On |
Compliance | CSA |
Description
Convertible Well Ejector, Number of Pipes 1, For Use With 24PR55, Includes Bolts, Gasket, Nozzle, Venturi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP 286-005-365 Diaphragm (286.005.365)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFM003)
- SJE-RHOMBUS Cable Clamp, 12 Gauge, ABS Plastic/SS (12 Gauge Cable Clamp Assembly)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, ODP Motor, BEP = 80 gpm (C2542543D3F)
- FLINT & WALLING 1/2 HP 660 gph Cast Iron Shallow Jet Well Pump (SJR05S)
- FLINT & WALLING Ejector, Cast Iron (DW40E1630)
- FLINT & WALLING Ejector, For 24PR56 (SW07E1432)
- FLINT & WALLING Shallow Well Pump System, 3/4 HP (EK07SAT44H)
- FLINT & WALLING Ejector, Cast Iron (DW40E1726)
- FLINT & WALLING -Star Water ES05S 0.5 HP Shallow Well Jet Pump (FL576505)
- DAYTON Shallow Well Jet Pump, Plastic, 1/2 HP (4HEY4)
- Flint & Walling Shallow Well Jet Pumps