Shop All Deep Well Submersible Pump Motors
Flint & Walling
Deep Well Submersible Pump Motor, 3/4 HP
Mfr # 137430
Zoro # G2554008
original price:
$785.68
34% off
new price: $516.60
/ea
Free Shipping & Returns
$516.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Dia. 3 3/4 in
- HP 3/4
- Voltage 230V AC
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 137430
- Zoro # G2554008
- UPC # 054757035990
- Country of Origin United States
- Category Deep Well Submersible Pump Motors
Dimensions
Dia. | 3 3/4 in |
Height | 11 1/4 in |
Lead Length | 48 in |
Body Dia. | 4 in |
Length Less Shaft | 11 1/4 in |
Overall Length | 12 3/4 in |
Description
Deep Well Submersible Pump Motor, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Hz 60 Hz, Full Load Amps 6.8, Height 11 1/4 in, HP 3/4, Lead Length 48 in, Length Less Shaft 11 1/4 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 8.0, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Enclosure Design Totally Enclosed Nonventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- CONRADER Safety Valve, Soft Seat, 1 In, 175 PSI (SRV765-1-175)
- DAYTON BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5TXL5)
- LUBRIPLATE Pge Synthetic Fluid For Air Compressors - Biodegradable (L0964-060)
- FLINT & WALLING Deep Well Submersible Pump Motor, 1 HP (137432)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14" Shaft L (2243009203GS)
- LITTLE GIANT PUMP Pump Motor, 6.7A Full Load, 14-1/8"Shaft L (2343159204GS)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2145089003GS)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2445059004GS)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2145059004GS)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14-7/8" Shaft L (2243019204GS)
- Flint & Walling Deep Well Submersible Pump Motors