Shop All Deep Well Submersible Pump Motors
Flint & Walling
Deep Well Submersible Pump Motor, 1 HP
Mfr # 137432
Zoro # G2553947
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Dia. 3 3/4 in
- HP 1
- Voltage 230V AC
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 137432
- Zoro # G2553947
- UPC # 054757036003
- Country of Origin United States
- Category Deep Well Submersible Pump Motors
Dimensions
Dia. | 3 3/4 in |
Height | 12 1/8 in |
Lead Length | 48 in |
Length Less Shaft | 12 1/8 in |
Overall Length | 13 5/8 in |
Body Dia. | 4 in |
Description
Deep Well Submersible Pump Motor, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Hz 60 Hz, Full Load Amps 8.2, Height 12 1/8 in, HP 1, Lead Length 48 in, Length Less Shaft 12 1/8 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 10.4, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Enclosure Design Totally Enclosed Nonventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES $Body FEM M-Style 1/4" (MI715)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- D&D 55" Outside Length, 2/3" Top Width, 1 Ribs (B52/5L550)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2445049004GS)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2145089003GS)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2445089003GS)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14-7/8" Shaft L (2243019204GS)
- LITTLE GIANT PUMP Pump Motor, 4.8A Full Load, 15-5/8"Shaft L (2343262604G)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2145059004GS)
- LITTLE GIANT PUMP Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 2 Wire (558758)
- Flint & Walling Deep Well Submersible Pump Motors