Shop All Deep Well Submersible Pump Motors
Flint & Walling
Deep Well Submersible Pump Motor, 1-1/2H
Mfr # 137434
Zoro # G2554069
original price:
$1,043.02
20% off
new price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Dia. 3 3/4 in
- HP 1 1/2
- Voltage 230V AC
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # 137434
- Zoro # G2554069
- UPC # 054757036010
- Country of Origin United States
- Category Deep Well Submersible Pump Motors
Dimensions
Dia. | 3 3/4 in |
Lead Length | 48 in |
Height | 14 in |
Body Dia. | 4 in |
Length Less Shaft | 14 1/16 in |
Overall Length | 15 9/16 in |
Description
Deep Well Submersible Pump Motor, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Hz 60 Hz, Full Load Amps 10.0, Height 14 in, HP 1 1/2, Lead Length 48 in, Length Less Shaft 14 1/16 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 11.5, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Enclosure Design Totally Enclosed Nonventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, F71330B5H Double, 13 Lbs (F713-30-B5-H)
- FESTO Service Unit LFR-3/8-D-MIDI-KC (LFR-3/8-D-MIDI-KC)
- BANDO QD Bore 2 (2.000), Sds 2 (SDS 2)
- FESTO Guided Drive DFM-32-25-P-A-KF (DFM-32-25-P-A-KF)
- FLINT & WALLING Deep Well Submersible Pump Motor, 1 HP (137432)
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2145059004GS)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2445049004GS)
- LITTLE GIANT PUMP Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 2 Wire (558758)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14" Shaft L (2243009203GS)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 14-7/8" Shaft L (2243019204GS)
- LITTLE GIANT PUMP Pump Motor, 6.7A Full Load, 14-1/8"Shaft L (2343159204GS)
- Flint & Walling Deep Well Submersible Pump Motors