Shop All Booster Pumps
Flint & Walling
Booster Pump, 5 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure
Mfr # C22253
Zoro # G7577482
Free Shipping & Returns
$3,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 5 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 3 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flint & Walling
- MFR # C22253
- Zoro # G7577482
- UPC # 054757003791
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 3 in NPT |
Outlet Size - Pumps | 2 in NPT |
Height | 15 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 18 3/8 in |
Width | 10 13/16 in |
Overall Width | 12.12 in |
Compatible Intake Pipe Size | 3 in |
Overall Height | 10.81 in |
Intake Size | 3 in |
Intake and Discharge Size | 3 in , 2 in |
Overall Length | 22.74 in |
Compatible Discharge Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 146 gpm, Flow Rate @ 20 psi 143 gpm, Flow Rate @ 30 psi 137 gpm, Flow Rate @ 40 psi 124 gpm, Flow Rate @ 50 psi 111 gpm, Flow Rate @ 60 psi 91 gpm, Flow Rate @ 70 psi 65 gpm, Flow Rate @ 80 psi 132 gpm, Shut Off Pressure (Maximum) 85 psi, Compatible Intake Pipe Size 3 in, Compatible Discharge Pipe Size 2 in, Intake Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHH5)
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (RD812NN)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599927)
- ARO Repair Kit, HDPE, 6CCL6, 6CCL8, 6CCN0 (637396-TT)
- FLINT & WALLING Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 69 psi Max Pressure (CJ101B151AB)
- FLINT & WALLING Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 98 psi Max Pressure (CJ101C201AB)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A101)
- FLINT & WALLING Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 62 psi Max Pressure (CJ101B101AB)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 6 Stage (PB3506A203)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714A303)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711S201)
- Flint & Walling Booster Pumps