Shop All Booster Pumps
Flint & Walling
Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage
Mfr # CJ103073
Zoro # G7622255
product price: $967.50
/ea
Free Shipping & Returns
$967.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 3/4 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # CJ103073
- Zoro # G7622255
- UPC # 054757003296
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Max. Dia. Solids | clear water |
Width | 8 1/4 in |
Height | 3 5/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 14 in |
Overall Height | 9.5 in |
Overall Length | 14 in |
Overall Width | 8.25 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Intake Size | 1 1/2 in |
Solid Diameter (Maximum) | 0 in |
Compatible Intake Pipe Size | 1 1/2 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 75 gpm, Flow Rate @ 20 psi 54 gpm, Flow Rate @ 30 psi 19 gpm, Shut Off Pressure (Maximum) 33 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 3.5/1.75 A, Case Pressure (Maximum) 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Water Detection System, Console, 9V (WB-350)
- DWYER INSTRUMENTS Float Level Switch, L6EpbBd3A Flotect Level Sw (L6EPB-B-D-3-A)
- AQUA-FLO Aqua-Flo AF026100001010 115V; 1 HP 48Y 2 Speed FMCP Pump Flo-Master (AF026100001010)
- SUPCO Condensate Pump, 1/10HP, 230V (SPCP230)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711A201)
- FLINT & WALLING Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 95 psi Max Pressure (CJ101C301AB)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A101)
- FLINT & WALLING Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 27 psi Max Pressure (CJ103031AB)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714S303)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1914A203)
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 5 Stage (5AVN310HM05)
- Flint & Walling Booster Pumps