Shop All Booster Pumps
Flint & Walling
Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage
Mfr # CJ101C303AB
Zoro # G6962033
product price: $2,373.30
/ea
Free Shipping & Returns
$2,373.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 3 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # CJ101C303AB
- Zoro # G6962033
- UPC # 054757085506
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Height | 8 15/16 in |
Width | 7 in |
Manufacturers Warranty Length | 1 yr |
Length | 21 3/8 in |
Overall Height | 9.25 in |
Overall Width | 7 in |
Overall Length | 21.38 in |
Intake Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 55 gpm, Flow Rate @ 30 psi 52 gpm, Flow Rate @ 40 psi 49 gpm, Flow Rate @ 50 psi 45 gpm, Flow Rate @ 60 psi 40 gpm, Flow Rate @ 70 psi 33 gpm, Flow Rate @ 80 psi 28 gpm, Flow Rate @ 90 psi 10 gpm, Shut Off Pressure (Maximum) 95 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Vane Pump Rebuild Kit (KITFR32V)
- DAYTON Power Cable (PP200045609G)
- STENNER Injection Check Valve 3/8In, PK5 (MCINJ38)
- ARO Seal, Wiper, Red, 93994-1 (93994-1)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714S303)
- FLINT & WALLING Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0512S051)
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0712A073)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714A303)
- FLINT & WALLING Booster Pump, 5 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22253)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714A301)
- FLINT & WALLING Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (PB0508A031)
- Flint & Walling Booster Pumps