Shop All Booster Pumps
Flint & Walling
Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 98 psi Max Pressure
Mfr # CJ101C201AB
Zoro # G7023913
product price: $2,156.40
/ea
Free Shipping & Returns
$2,156.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flint & Walling
- MFR # CJ101C201AB
- Zoro # G7023913
- UPC # 054757085445
- Country of Origin United States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Length | 21 3/8 in |
Height | 8 15/16 in |
Manufacturers Warranty Length | 1 yr |
Width | 7 in |
Overall Width | 7 in |
Overall Height | 9.25 in |
Overall Length | 21.38 in |
Intake Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/2 in , 1 1/4 in |
Description
Booster Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi 50 gpm, Flow Rate @ 30 psi 44 gpm, Flow Rate @ 40 psi 41 gpm, Flow Rate @ 50 psi 37 gpm, Flow Rate @ 60 psi 33 gpm, Flow Rate @ 70 psi 28 gpm, Flow Rate @ 80 psi 23 gpm, Flow Rate @ 90 psi 8 gpm, Shut Off Pressure (Maximum) 98 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA DIAPHRAGM 10/15 TPO (771972)
- FINISH THOMPSON Drum Pump, 150 Deg F, 5 Gal. Buckets, PP (EFP-16)
- ACTION PUMP Action Pump Polyethylene Siphon Pump 4007 - for use on 5 Gallon Pails - 2 GPM (4007)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 80 ft. Max. Head (4BF1JBH0)
- FLINT & WALLING Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage, 39 psi Max Pressure (CJ103101)
- FLINT & WALLING Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (CJ103073)
- FLINT & WALLING Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (CJ101B153AB)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 17 Stage (PB2717S303A)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1914A203)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage, 118 psi Max Pressure (PB3508A301)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage (96063003)
- Flint & Walling Booster Pumps